- -6 Hose Size
- Steel
- Splicer with SwitchPort 7/16-20 Thread, E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Compatible Hose | GH134 |
| D | 2.36 in |
| Hose Dash Size | -06 |
| Fitting Angle | Straight |
| Overall Length | 5.41 in |
| F | 1.18 in |
| Material | Steel |
| Fitting Type | Splicer w/Port |
| Weight | 1.0 LB |

