- -8 Hose Size
- Steel
- Splicer with SwitchPort 7/16-20 Thread, E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| D | 2.52 in |
| Material | Steel |
| Hose Dash Size | -08 |
| Fitting Type | Splicer w/Port |
| Compatible Hose | GH134 |
| Fitting Angle | Straight |
| F | 1.26 in |
| Overall Length | 5.61 in |
| Weight | 1.0 LB |

