- -10 Hose Size
- Steel
- Splicer with SwitchPort 7/16-20 Thread, E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Fitting Type | Splicer w/Port |
| Fitting Angle | Straight |
| F | 1.22 in |
| D | 2.44 in |
| Compatible Hose | GH134 |
| Hose Dash Size | -10 |
| Material | Steel |
| Overall Length | 5.54 in |
| Weight | 1.0 LB |

