- -10 Hose Size
- Steel
- 90° Mender E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| D | 1.53 in |
| Hose Dash Size | -10 |
| Fitting Angle | 90° |
| Material | Steel |
| H | 3.08 in |
| Fitting Type | Splicer |
| Compatible Hose | GH134 |
| Weight | 0.77 LB |
| D | 1.53 in |
| Hose Dash Size | -10 |
| Fitting Angle | 90° |
| Material | Steel |
| H | 3.08 in |
| Fitting Type | Splicer |
| Compatible Hose | GH134 |
| Weight | 0.77 LB |