- -6 Hose Size
- 5/8-18 Thread Size
- Steel
- Female SAE 45° Flare, E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Material | Steel |
| Fitting Type | Female SAE 45° Flare |
| Overall Length | 2.88 in |
| Hose Dash Size | -06 |
| Threaded End Size | 5/8-18 |
| Compatible Hose | GH134 |
| D | 1.35 in |
| Hex Size | 0.56 in |
| Fitting Angle | Straight |
| Weight | 0.78 LB |

