- -8 Hose Size
- 3/4-16 Thread Size
- Steel
- Female SAE 45° Flare, E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Fitting Type | Female SAE 45° Flare |
| Material | Steel |
| Threaded End Size | 3/4-16 |
| D | 1.42 in |
| Hose Dash Size | -08 |
| Fitting Angle | Straight |
| Compatible Hose | GH134 |
| Hex Size | 0.69 in |
| Overall Length | 2.96 in |
| Weight | 0.78 LB |

