- -10 Hose Size
- 7/8-14 Thread Size
- Steel
- Female SAE 45° Flare, E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Hose Dash Size | -10 |
| Compatible Hose | GH134 |
| Material | Steel |
| Hex Size | 1 in |
| D | 2.08 in |
| Overall Length | 3.63 in |
| Fitting Angle | Straight |
| Threaded End Size | 7/8-14 |
| Fitting Type | Female SAE 45° Flare |
| Weight | 0.79 LB |

