- -10 Hose Size
- Steel
- Straight Mender E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Hose Dash Size | -10 |
| Hex Size | N/A |
| Fitting Angle | Straight |
| D | 2.58 in |
| Fitting Type | Splicer |
| Compatible Hose | GH134 |
| Material | Steel |
| Weight | 0.77 LB |
| Hose Dash Size | -10 |
| Hex Size | N/A |
| Fitting Angle | Straight |
| D | 2.58 in |
| Fitting Type | Splicer |
| Compatible Hose | GH134 |
| Material | Steel |
| Weight | 0.77 LB |