- Hose Sleeve
- 2.09 in Inside Dia
- 1.50 in Max Hose Outside Dia
- 300 ft Roll
features
- Meets new line of sight operator specification EN982 ISO norm 833 EN414 and ISO 3457
- The ultra tight weave resists oil spillage from hose failure
- Meets ASTM D6770 for abrasion resistance of textile webbing
- Meets abrasion standard ISO 6945
- Meets Fed-STD191-test method 5309 for abrasion
- Densely twisted polyamide 6 yarn offers optimum UV and abrasion protection
- MSHA approved # IC-234/0 – meets standard application procedures for acceptance of flame resistance solid products taken into mines
- Meets conductivity requirements of ISO 8031
- Tight, smooth surface resists wear
| Material | Polyamide 6 |
| Pressure [Max] | 16000 psi |
| Color | Black |
| Length | 300 ft |
| Hose OD | 1.5 in |
| I.D. | 2.09 in |
| Weight | 1.0 LB |

