- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.21 in Overall Length
| Series | FJ3731 Series |
| Tube O.D. | 5/8 in |
| Overall Length | 4.21 in |
| Thread Size | 7/8-14 |
| Hex Size 1 | 1 in |
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 1 | Female |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 2.66 in |
| Hole Dia. | 0.37 in |
| Hose Dash Size | 10 |
| End Type 1 | UNF |
| Fitting Angle | Straight |
| End Type 2 | Line/Hose/Tube |
| End Connection Size Code | 10 |
| Item Type | Fitting Assembly |
| Style | Crimp |
| Hose I.D. | 5/8 in |
| Compatible Hose I.D. | 0.5 |
| Weight | 0.0 LB |

