- Yellow Color
- Metal Material
description
- Weatherhead by Danfoss Cabinet
features
- Made to last
- Wide range of styles, configurations
- Cut assembly times and boost production
| Drawer Material | Plastic |
| Material | Metal |
| Wheels | No |
| Color | Yellow |
| Assembly Required | No |
| Adjustable Shelves | No |
| Weight | 27.5 LB |
| EAN or UPC | 725975009499 |

