Weatherhead by Danfoss
H00904-50R
H009 Series Synthetic Rubber Black 0.25 in ID General Purpose Hose
Item #101818197
- 0.25 in Inner Diameter
- Black Color
- Synthetic Rubber Cover Material
description
- Weatherhead by Danfoss H009 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose OD | 0.53 in |
| Pressure [Max] | 400 psi |
| Hose Length | 50 ft |
| Certifications | SAE 100R6, SAE J1942/1 |
| Dash Size | -4 |
| Tube Material | Synthetic Rubber |
| Qualified Hose Fittings | E, 009 H |
| Reinforcement | Textile |
| O.D. | 0.53 in |
| Reinforcement Material | Textile |
| Color | Black |
| Cover Material | Synthetic Rubber |
| Conductivity | Conductive |
| Abrasion Resistance | Standard |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 1600 psi |
| Construction | 1 Ply Braid |
| Working Temperature [Max] | 212 °F |
| Working Pressure | 400 psi |
| I.D. | 0.25 in |
| Burst Pressure [Nom] | 1600 psi |
| Bend Radius [Min] | 2.5 in |
| Temperature Range [Max] | 212 °F |
| Hose Application | Bulk, General Purpose |
| Lay Line Style | Ink Jet |
| Working Temperature [Min] | -40 °F |
| Factory Crimp | Yes |
| Tube Wall Thickness | 0.125 in |
| Series | H009 |
| Hose I.D. | 0.25 in |
| Weight | 0.2 LB |
| EAN or UPC | 725975009819 |
