Weatherhead by Danfoss
H01708-250R
H017 Series Neoprene Black 0.5 in ID Rubber Hydraulic Braided Hose
Item #101786336
- 0.5 in Inner Diameter
- Black Color
- Neoprene Cover Material
description
- Weatherhead by Danfoss H017 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Working Temperature [Max] | 212 °F |
| Dash Size | -8 |
| Burst Pressure | 4000 psi |
| Reinforcement | Polyester |
| Hose OD | 0.94 in |
| Lay Line Style | Ink Jet |
| I.D. | 0.5 in |
| Working Temperature [Min] | -40 °F |
| Standards | MSHA Approved |
| Pressure [Max] | 1000 psi |
| Certifications | SAE 100R3, SAE J1942/1 |
| Standard | MSHA Approved |
| Series | H017 |
| Conductivity | Conductive |
| Burst Pressure [Min] | 4000 psi |
| Hose Length | 250 ft |
| Hose I.D. | 1/2 in, 0.5 in |
| Hose Application | Bulk |
| O.D. | 0.94 in |
| Cover Material | Neoprene |
| Weight per 100 Feet | 28 lb |
| Working Pressure | 1000 psi |
| Hose Specification | SAE 100R3 |
| Package Type | 250 Foot Reel |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| Abrasion Resistance | Standard |
| Working Pressure [Max] | 1,000 psi |
| Reinforcement Material | Polyester |
| Tube Material | Nitrile |
| Tube Wall Thickness | 0.22 in |
| Construction | 2-Ply Braid |
| Color | Black |
| Burst Pressure [Nom] | 4000 psi |
| Qualified Hose Fittings | U Series |
| Factory Crimp | Yes |
| Bend Radius [Min] | 4.92 in |
| Weight | 0.3 LB |
| EAN or UPC | 725975009956 |
