- 2.0" ID
- 100' Length
- Petroleum Transfer Hose
- 150 psi Working Pressure
- w/Vinyl Nitrile Tube & Cover
description
- Construction: vinyl nitrile tube, fiber braids, two or four ply with helical wire, vinyl nitrile cover.
applications
- Transfer of petroleum, crude oil, salt water, and slurries
| Hose I.D. | 2 in |
| Hose Length | 100 ft |
| Hose OD | 2.5625 in |
| Hose Application | PetroCrude OilSalt & Fresh WalterSlurries |
| Bend Radius [Min] | 6.69 in |
| Temperature Range [Max] | 200 °F |
| Material | Vinyl Nitrile Tube & Cover |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 600 psi |
| Pressure [Max] | 150 psi |
| Weight | 0.176 LB |

