- 2.0" ID
- 100' Length
- Water Suction & Discharge Hose
- 125 psi Working Pressure
- w/EPDM Tube & Cover
applications
- Water
- Salt water brine and slurries
- Water-based fertilizers and pesticides
features
- EPDM tube and cover
- Long lengths
| Hose Length | 100 ft |
| Material | EPDM Tube & Cover |
| Pressure [Max] | 125 psi |
| Temperature Range [Max] | 180 °F |
| Bend Radius [Min] | 6 in |
| Temperature Range [Min] | -10 °F |
| Hose OD | 2.5 in |
| Hose I.D. | 2 in |
| Hose Application | Water, Salt Water Brine & Slurries, Water Based Fertilizers & Pesticides |
| Burst Pressure [Min] | 375 psi |
| Weight | 0.188 LB |

