- 4.0" ID
- 100 Length
- Water Suction & Discharge Hose
- 75 psi Working Pressure
- w/EPDM Tube & Cover
applications
- Water
- Salt water brine and slurries
- Water-based fertilizers and pesticides
features
- EPDM tube and cover
- Long lengths
| Hose OD | 4.5625 in |
| Material | EPDM Tube & Cover |
| Burst Pressure [Min] | 225 psi |
| Hose Application | Water, Salt Water Brine & Slurries, Water Based Fertilizers & Pesticides |
| Hose Length | 100 ft |
| Temperature Range [Min] | -10 °F |
| Hose I.D. | 4 in |
| Temperature Range [Max] | 180 °F |
| Bend Radius [Min] | 14 in |
| Pressure [Max] | 75 psi |
| Weight | 0.617 LB |

