Weatherhead by Danfoss
H03912
SUPERSEDED TO 122516154, AERQ_FC619C-12
Item #100717171
-
Pre-Packed Quantities
- 0.75 in Inner Diameter
- Black Color
- Synthetic Rubber Cover Material
description
- Weatherhead by Danfoss H039 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Weight per 100 Feet | 44 lb |
| Hose OD | 1 9/32 in |
| Working Temperature [Min] | -40 °F |
| Qualified Hose Fittings | U, S, 039 K, Z, 430 U |
| Color | Black |
| SAE Specifications | SAE 100R4 |
| O.D. | 1.28 in |
| Burst Pressure [Min] | 1,200 psi |
| Pressure [Max] | 305 psi |
| Factory Crimp | Yes |
| I.D. | 0.75 in |
| Working Pressure | 305 psi |
| Bend Radius [Min] | 2.5 in |
| Abrasion Resistance | Standard |
| Conductivity | Conductive |
| Hose I.D. | 3/4 in |
| Reinforcement | Helical Wire and Textile |
| Dash Size | -12 |
| Tube Wall Thickness | 0.265 in |
| Temperature Range [Max] | 275 °F |
| Certifications | SAE 100R4, SAE J1942/1, ABS |
| Length [Max] | 50 ft |
| Reinforcement Material | Fabric and Wire |
| Working Temperature [Max] | 275 °F |
| Tube Material | Synthetic Rubber |
| Inner Tube Material | CPE |
| Vacuum Hg | 25 in |
| Hose Length | 50 ft |
| Construction | Multi Braid |
| Series | H039 |
| Cover Material | Synthetic Rubber |
| Burst Pressure | 1220 psi |
| Standards | MSHA Approved |
| Hose Reinforcement | 1 Helical Cable Wire Between Two Textile Layers. 1 Fiber Braid |
| Hose Application | Suction |
| Temperature Range [Min] | -40 °F |
| Lay Line Style | Ink Wheel |
| Burst Pressure [Nom] | 1220 psi |
| Weight | 1.0 LB |
| EAN or UPC | 725975010013 |
-
Pre-Packed Quantities

