Weatherhead by Danfoss
H03920-150
SUPERSEDED TO 122516390, AERQ_FC619C-20
Item #101801930
-
Pre-Packed Quantities
- 1.25 in Inner Diameter
- Black Color
- Synthetic Rubber Cover Material
description
- Weatherhead by Danfoss H039 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Vacuum Hg | 25 in |
| Bend Radius [Min] | 4 in |
| Burst Pressure [Min] | 800 psi |
| SAE Specifications | SAE 100R4 |
| Abrasion Resistance | Standard |
| Working Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 205 psi |
| Construction | Multi Braid |
| O.D. | 1.82 in |
| Factory Crimp | Yes |
| Inner Tube Material | CPE |
| Certifications | SAE J1942/1, ABS, SAE 100R4 |
| Conductivity | Conductive |
| Hose Reinforcement | 1 Helical Cable Wire Between Two Textile Layers. 1 Fiber Braid |
| Cover Material | Synthetic Rubber |
| Burst Pressure [Nom] | 820 psi |
| Dash Size | -20 |
| Hose Length | 150 ft |
| Temperature Range [Max] | 275 °F |
| Hose Application | Suction |
| Tube Wall Thickness | 0.29 in |
| Qualified Hose Fittings | U, S, 039 K, Z |
| Working Temperature [Max] | 275 °F |
| Length [Max] | 150 ft |
| Standards | MSHA Approved |
| Working Pressure | 205 psi |
| Lay Line Style | Ink Wheel |
| Burst Pressure | 820 psi |
| Reinforcement Material | Fabric and Wire |
| Hose I.D. | 1.25 in |
| I.D. | 1.25 in |
| Reinforcement | Helical Wire and Textile |
| Hose OD | 1.82 in |
| Weight per 100 Feet | 75 lb |
| Color | Black |
| Tube Material | Synthetic Rubber |
| Series | H039 |
| Weight | 0.823 LB |
| EAN or UPC | 757522761802 |
-
Pre-Packed Quantities

