Weatherhead by Danfoss
H03924
SUPERSEDED TO 122516486, AERQ_FC619C-24
Item #100717174
-
Pre-Packed Quantities
- 1.5 in Inner Diameter
- Black Color
- Synthetic Rubber Cover Material
description
- Weatherhead by Danfoss H039 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose OD | 2 5/64 in |
| Burst Pressure | 600 psi |
| Temperature Range [Max] | 275 °F |
| Certifications | SAE J1942/1, SAE 100R4, ABS |
| Reinforcement Material | Fabric and Wire |
| Standards | MSHA Approved |
| Cover Material | Synthetic Rubber |
| Hose I.D. | 1 1/2 in |
| Burst Pressure [Min] | 600 psi |
| Reinforcement | Helical Wire and Textile |
| I.D. | 1.5 in |
| Tube Material | Synthetic Rubber |
| Burst Pressure [Nom] | 600 psi |
| Hose Length | 50 ft |
| Lay Line Style | Ink Wheel |
| Qualified Hose Fittings | 430 U |
| Factory Crimp | Yes |
| Inner Tube Material | CPE |
| Color | Black |
| Conductivity | Conductive |
| Vacuum Hg | 25 in |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | 1 Helical Cable Wire Between Two Textile Layers. 1 Fiber Braid |
| Working Pressure | 150 psi |
| Dash Size | -24 |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 5 in |
| Pressure [Max] | 150 psi |
| O.D. | 2.07 in |
| SAE Specifications | SAE 100R4 |
| Weight per 100 Feet | 85 lb |
| Working Temperature [Min] | -40 °F |
| Construction | Multi Braid |
| Working Temperature [Max] | 275 °F |
| Length [Max] | 50 ft |
| Hose Application | Suction |
| Tube Wall Thickness | 0.29 in |
| Series | H039 |
| Weight | 1.06 LB |
| EAN or UPC | 725975010044 |
-
Pre-Packed Quantities

