Weatherhead by Danfoss
H03932
SUPERSEDED TO 101217581, AERQ_FC619-32
Item #100717175
-
Pre-Packed Quantities
- 2 in Inner Diameter
- Black Color
- Synthetic Rubber Cover Material
description
- Weatherhead by Danfoss H039 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Lay Line Style | Ink Wheel |
| Burst Pressure [Nom] | 400 psi |
| Hose Application | Suction |
| I.D. | 2 in |
| Tube Wall Thickness | 0.305 in |
| Qualified Hose Fittings | 430 U |
| Conductivity | Conductive |
| Hose Length | 50 ft |
| Working Temperature [Max] | 275 °F |
| Hose OD | 2 39/64 in |
| Working Pressure | 100 psi |
| Reinforcement | Helical Wire and Textile |
| Working Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Standards | MSHA Approved |
| O.D. | 2.6 in |
| Tube Material | Synthetic Rubber |
| Color | Black |
| Certifications | SAE J1942/1, SAE 100R4, ABS |
| Hose I.D. | 2 in |
| Burst Pressure [Min] | 40 psi |
| SAE Specifications | SAE 100R4 |
| Abrasion Resistance | Standard |
| Factory Crimp | Yes |
| Pressure [Max] | 100 psi |
| Temperature Range [Max] | 275 °F |
| Vacuum Hg | 25 in |
| Inner Tube Material | CPE |
| Hose Reinforcement | 1 Helical Cable Wire Between Two Textile Layers. 1 Fiber Braid |
| Length [Max] | 50 ft |
| Reinforcement Material | Fabric and Wire |
| Construction | Multi Braid |
| Bend Radius [Min] | 6 in |
| Burst Pressure | 400 psi |
| Dash Size | -32 |
| Cover Material | Synthetic Rubber |
| Series | H039 |
| Weight per 100 Feet | 116 lb |
| Weight | 1.0 LB |
| EAN or UPC | 725975010051 |
-
Pre-Packed Quantities

