- 0.25 in Hose Inner Diameter
- 0.52 in Hose Outer Diameter
- 100 ft Hose Length
- 50 psi Maximum Pressure
- Bulk, Fuel Line Hose Application
| Cover Material | Hypalon |
| Tube Wall Thickness | 0.27 in |
| Hose OD | 0.52 in |
| Hose Length | 100 ft |
| Temperature Range [Max] | 257 °F |
| Tube Material | Nitrile |
| Burst Pressure [Nom] | 250 psi |
| Abrasion Resistance | Premium |
| Hose I.D. | 0.25 in |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Bend Radius [Min] | 1.25 in |
| Hose Application | Bulk, Fuel Line |
| Vacuum Rating | 24 in Hg |
| Pressure [Max] | 50 psi |
| Dash Size | -4 |
| Series | H057 |
| Construction | 1 Ply Braid |
| Conductivity | Conductive |
| Reinforcement | Fiber |
| Weight | 0.108 LB |
| EAN or UPC | 725975010082 |

