- 0.38 in Hose Inner Diameter
- 0.65 in Hose Outer Diameter
- 250 ft Hose Length
- 50 psi Maximum Pressure
- Bulk, Fuel Line Hose Application
| Cover Material | Hypalon |
| Conductivity | Conductive |
| Bend Radius [Min] | 2 in |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Nom] | 250 psi |
| Color | Black |
| Hose I.D. | 0.38 in |
| Pressure [Max] | 50 psi |
| Tube Wall Thickness | 0.27 in |
| Construction | 1 Ply Braid |
| Vacuum Rating | 24 in Hg |
| Hose Length | 250 ft |
| Abrasion Resistance | Premium |
| Tube Material | Nitrile |
| Series | H057 |
| Temperature Range [Max] | 257 °F |
| Reinforcement | Fiber |
| Hose OD | 0.65 in |
| Hose Application | Bulk, Fuel Line |
| Dash Size | -6 |
| Weight | 40.0 LB |

