Weatherhead by Danfoss
H05908
H059 Series Synthetic Rubber 0.41 in ID Blue Marine Fuel-Oil-Lube Hose
Item #100717179
- 0.41 in Inner Diameter
- Blue Color
- Synthetic Rubber Cover Material
description
- Weatherhead by Danfoss H059 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Factory Crimp | Yes |
| Color | Blue |
| Tube Wall Thickness | 0.18 in |
| Temperature Range [Min] | -4 °F |
| Hose Length | 50 ft |
| Pressure [Max] | 500 psi |
| Temperature Range [Max] | 212 °F |
| Qualified Hose Fittings | 247N, 229P, 069E |
| Hose OD | 0.79 in |
| Construction | 2-Ply Braid |
| Series | H059 |
| Working Pressure | 500 psi |
| Hose Application | Marine, Fuel-Oil-Lube |
| Cover Material | Synthetic Rubber |
| Certifications | SAE J1942/1, ABS |
| Burst Pressure [Nom] | 2000 psi |
| Reinforcement | Wire |
| Dash Size | -8 |
| Bend Radius [Min] | 1.75 in |
| Abrasion Resistance | Standard |
| Hose I.D. | 0.41 in |
| Conductivity | Conductive |
| Standards | NMMA, USCG |
| Tube Material | Synthetic Rubber |
| Reinforcement Material | Polyester |
| O.D. | 0.79 in |
| Burst Pressure | 2000 psi |
| Lay Line Style | Ink Jet |
| Working Temperature [Min] | -4 °F |
| Working Temperature [Max] | 212 °F |
| I.D. | 0.41 in |
| Weight | 0.276 LB |
| EAN or UPC | 725975097427 |
