Weatherhead by Danfoss
H05916
H059 Series Synthetic Rubber 0.88 in ID Blue Marine Fuel-Oil-Lube Hose
Item #100717182
- 0.88 in Inner Diameter
- Blue Color
- Synthetic Rubber Cover Material
description
- Weatherhead by Danfoss H059 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Bend Radius [Min] | 3.5 in |
| Hose I.D. | 0.88 in |
| I.D. | 0.88 in |
| Working Temperature [Max] | 212 °F |
| Temperature Range [Min] | -4 °F |
| Construction | 2-Ply Braid |
| Working Pressure | 500 psi |
| Reinforcement | Wire |
| Abrasion Resistance | Standard |
| Qualified Hose Fittings | 247N, 229P, 069E |
| Pressure [Max] | 500 psi |
| Temperature Range [Max] | 212 °F |
| Working Temperature [Min] | -4 °F |
| Color | Blue |
| Hose Application | Marine, Fuel-Oil-Lube |
| O.D. | 1.29 in |
| Series | H059 |
| Tube Material | Synthetic Rubber |
| Conductivity | Conductive |
| Dash Size | -16 |
| Reinforcement Material | Polyester |
| Standards | NMMA, USCG |
| Hose OD | 1.29 in |
| Cover Material | Synthetic Rubber |
| Certifications | ABS, SAE J1942/1 |
| Burst Pressure [Nom] | 2000 psi |
| Hose Length | 50 ft |
| Burst Pressure | 2000 psi |
| Factory Crimp | Yes |
| Lay Line Style | Ink Jet |
| Tube Wall Thickness | 0.175 in |
| Weight | 0.476 LB |
