Weatherhead by Danfoss
H06905
H069 Series Polyester 0.25 in ID Black General Purpose Truck Hose
Item #100717184
- 0.25 in Inner Diameter
- Black Color
- Polyester Cover Material
description
- Weatherhead by Danfoss H069 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| O.D. | 0.58 in |
| Hose Application | Bulk, Medium Pressure, General Purpose Truck |
| Conductivity | Conductive |
| Hose OD | 0.58 in |
| Certifications | SAE J1402 Type-2, ABS, SAE 100R5 |
| Standards | DOT AII |
| Pressure [Max] | 3000 psi |
| Series | H069 |
| Working Temperature [Min] | -40 °F |
| Lay Line Style | Ink Jet |
| Burst Pressure [Nom] | 12000 psi |
| Construction | 3 Braid |
| Reinforcement | Fiber And Steel |
| Working Pressure | 3000 psi |
| Qualified Hose Fittings | 069 E, 247 N, 069 D |
| Factory Crimp | Yes |
| Hose I.D. | 0.25 in |
| Abrasion Resistance | Premium |
| Tube Material | Nitrile |
| I.D. | 0.25 in |
| Working Temperature [Max] | 200 °F |
| Burst Pressure | 12000 psi |
| Tube Wall Thickness | 0.33 in |
| Cover Material | Polyester |
| Dash Size | -5 |
| Hose Length | 50 ft |
| Temperature Range [Max] | 200 °F |
| Reinforcement Material | Polyester and Wire |
| Bend Radius [Min] | 3.39 in |
| Temperature Range [Min] | -40 °F |
| Impulse Cycle Life | 150000 cycle |
| Color | Black |
| Weight | 0.22 LB |
| EAN or UPC | 725975010259 |
