Weatherhead by Danfoss
H06912-250R
H069 Series Polyester 0.63 in ID Black General Purpose Truck Hose
Item #110059397
- 0.63 in Inner Diameter
- Black Color
- Polyester Cover Material
description
- Weatherhead by Danfoss H069 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Burst Pressure [Min] | 6000 psi |
| Cover Material | Polyester |
| Tube Material | Nitrile |
| Conductivity | Conductive |
| Bend Radius [Min] | 6.5 in |
| Vacuum Hg | 25 in |
| Impulse Cycle Life | 150000 cycle |
| Temperature Range [Min] | -40 °F |
| Working Temperature [Min] | -40 °F |
| Abrasion Resistance | Premium |
| I.D. | 0.63 in |
| Temperature Range [Max] | 200 °F |
| Color | Black |
| Qualified Hose Fittings | 069 E, 069 D, 247 N |
| Factory Crimp | Yes |
| Lay Line Style | Ink Jet |
| Working Pressure | 1500 psi |
| Series | H069 |
| Working Temperature [Max] | 200 °F |
| Working Pressure [Max] | 1,500 psi |
| Hose Specification | SAE J1402 Type II |
| Construction | 3 Braid |
| Weight per 100 Feet | 41 lb |
| Burst Pressure | 6000 psi |
| Reinforcement Material | Polyester and Wire |
| Hose Application | Bulk, Medium Pressure, General Purpose Truck |
| Package Type | 250 Foot Reel |
| Reinforcement | Fiber And Steel |
| Hose Length | 250 ft |
| Hose OD | 1.08 in |
| Certifications | SAE 100R5, SAE J1402 Type-2, ABS |
| Hose I.D. | 5/8 in, 0.63 in |
| O.D. | 1.08 in |
| Tube Wall Thickness | 0.45 in |
| Burst Pressure [Nom] | 6000 psi |
| Dash Size | -12 |
| Pressure [Max] | 1500 psi |
| Standards | DOT AII |
| Weight | 0.492 LB |
| EAN or UPC | 725975010334 |
