Weatherhead by Danfoss
H06916
H069 Series Polyester 0.88 in ID Black General Purpose Truck Hose
Item #100717189
- 0.88 in Inner Diameter
- Black Color
- Polyester Cover Material
description
- Weatherhead by Danfoss H069 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Qualified Hose Fittings | 069 E, 247 N, 069 D |
| Certifications | SAE 100R5, ABS, SAE J1402 Type-2 |
| Temperature Range [Min] | -40 °F |
| Package Type | 50 Foot Reel |
| Weight per 100 Feet | 46 lb |
| I.D. | 0.88 in |
| Impulse Cycle Life | 150000 cycle |
| Conductivity | Conductive |
| Pressure [Max] | 800 psi |
| Hose Length | 50 ft |
| Hose Application | Air Brake |
| Temperature Range [Max] | 200 °F |
| Factory Crimp | Yes |
| Working Temperature [Max] | 200 °F |
| Bend Radius [Min] | 7.39 in |
| Lay Line Style | Ink Jet |
| Burst Pressure [Nom] | 3200 psi |
| Abrasion Resistance | Premium |
| Hose I.D. | 0.88 in, 7/8 in |
| Burst Pressure [Min] | 3200 psi |
| Reinforcement Material | Polyester and Wire |
| Color | Black |
| Standards | DOT AII |
| Series | H069 |
| Tube Material | Nitrile |
| Working Temperature [Min] | -40 °F |
| Tube Wall Thickness | 0.35 in |
| Working Pressure | 800 psi |
| Hose Specification | SAE J1402 Type II |
| Cover Material | Polyester |
| Working Pressure [Max] | 800 psi |
| Dash Size | -16 |
| Construction | 3 Braid |
| Reinforcement | Fiber And Steel |
| Hose OD | 1.23 in |
| O.D. | 1.23 in |
| Burst Pressure | 3200 psi |
| Weight | 0.56 LB |
| EAN or UPC | 725975010341 |
