Weatherhead by Danfoss
H06920
H069 Series Polyester 1.13 in ID Black General Purpose Truck Hose
Item #100717190
- 1.13 in Inner Diameter
- Black Color
- Polyester Cover Material
description
- Weatherhead by Danfoss H069 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Certifications | SAE J1402 Type-2, SAE 100R5, ABS |
| Reinforcement Material | Polyester and Wire |
| Cover Material | Polyester |
| Reinforcement | Fiber And Steel |
| Burst Pressure [Nom] | 2500 psi |
| Hose Application | Air Brake |
| Working Pressure | 650 psi |
| Pressure [Max] | 650 psi |
| Abrasion Resistance | Premium |
| Impulse Cycle Life | 150000 cycle |
| Series | H069 |
| Hose Length | 50 ft |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Bend Radius [Min] | 9 in |
| O.D. | 1.5 in |
| Conductivity | Conductive |
| Weight per 100 Feet | 51 lb |
| Tube Wall Thickness | 0.37 in |
| I.D. | 1.13 in |
| Lay Line Style | Ink Jet |
| Qualified Hose Fittings | 069 E, 069 D, 247 N |
| Color | Black |
| Factory Crimp | Yes |
| Tube Material | Nitrile |
| Standards | DOT AII |
| Package Type | 50 Foot Reel |
| Hose Specification | SAE J1402 Type II |
| Hose I.D. | 1.13 in, 1 1/8 in |
| Construction | 3 Braid |
| Dash Size | -20 |
| Working Temperature [Max] | 200 °F |
| Burst Pressure | 2500 psi |
| Working Pressure [Max] | 625 psi |
| Hose OD | 1.5 in |
| Burst Pressure [Min] | 2500 psi |
| Working Temperature [Min] | -40 °F |
| Weight | 0.61 LB |
| EAN or UPC | 725975010365 |
