Weatherhead by Danfoss
H06940
H069 Series Polyester Black 2.38 in ID Engine and Fuel Hose and Tubing
Item #100717193
- 2.38 in Inner Diameter
- Black Color
- Polyester Cover Material
description
- Weatherhead by Danfoss H069 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Conductivity | Conductive |
| Abrasion Resistance | Premium |
| I.D. | 2.38 in |
| Dash Size | -40 |
| Lay Line Style | Ink Jet |
| Certifications | SAE 100R5, SAE J1402 Type-2, ABS |
| Construction | 3 Braid |
| O.D. | 2.88 in |
| Standards | DOT AII |
| Pressure [Max] | 350 |
| Cover Material | Polyester |
| Temperature Range [Min] | -40 |
| Working Temperature [Max] | 200 °F |
| Burst Pressure | 1400 psi |
| Burst Pressure [Min] | 1400 |
| Reinforcement | Fiber And Steel |
| Tube Material | Nitrile |
| Reinforcement Material | Polyester and Wire |
| Working Temperature [Min] | -40 °F |
| Color | Black |
| Qualified Hose Fittings | 069 E, 247 N, 069 D |
| Bend Radius [Min] | 24 in |
| Tube Wall Thickness | 0.5 in |
| Package Type | 50 Foot Reel |
| Weight per 100 Feet | 143 |
| Working Pressure | 350 psi |
| Working Pressure [Max] | 350 |
| Burst Pressure [Nom] | 1400 |
| Series | H069 |
| Temperature Range [Max] | 200 |
| Width | 2.9 |
| Impulse Cycle Life | 150000 cycle |
| Weight | 1.53 LB |
| EAN or UPC | 725975010396 |
