Weatherhead by Danfoss
H10008
H100 Series Polyester Black 0.5 in ID General Purpose Hose
Item #100717197
- 0.5 in Inner Diameter
- Black Color
- Polyester Cover Material
description
- Weatherhead by Danfoss H100 Series Rubber Hydraulic Braided hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Burst Pressure [Nom] | 1400 psi |
| Hose Application | Bulk, General Purpose |
| Temperature Range [Max] | 212 °F |
| Color | Black |
| I.D. | 0.5 in |
| Cover Material | Polyester |
| Burst Pressure | 1400 psi |
| Working Temperature [Max] | 212 °F |
| Tube Wall Thickness | 0.125 in |
| Reinforcement Material | Polyester |
| Temperature Range [Min] | -40 °F |
| Dash Size | -8 |
| Working Pressure | 350 psi |
| Hose Length | 50 ft |
| Qualified Hose Fittings | 100B |
| Reinforcement | Fiber |
| O.D. | 0.75 in |
| Abrasion Resistance | Premium |
| Working Temperature [Min] | -40 °F |
| Certifications | SAE J1402, SAE J1942, SAE J517 |
| Tube Material | Nitrile |
| Hose OD | 0.75 in |
| Lay Line Style | Ink Jet |
| Conductivity | Conductive |
| Hose I.D. | 0.5 in |
| Bend Radius [Min] | 5 in |
| Pressure [Max] | 350 psi |
| Construction | 2-Ply Braid |
| Series | H100 |
| Weight | 0.24 LB |
| EAN or UPC | 725975010532 |
