Weatherhead by Danfoss
H10012-250R
H100 Series Polyester Black 0.75 in ID General Purpose Hose
Item #101786914
- 0.75 in Inner Diameter
- Black Color
- Polyester Cover Material
description
- Weatherhead by Danfoss H100 Series Rubber Hydraulic Braided hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Working Pressure | 350 psi |
| Cover Material | Polyester |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Pressure [Max] | 350 psi |
| Hose Length | 250 ft |
| Lay Line Style | Ink Jet |
| Burst Pressure [Nom] | 1400 psi |
| Tube Material | Nitrile |
| Abrasion Resistance | Premium |
| Burst Pressure | 1400 psi |
| Temperature Range [Max] | 212 °F |
| Tube Wall Thickness | 0.141 in |
| Series | H100 |
| Certifications | SAE J1402, SAE J517, SAE J1942 |
| Hose Application | General Purpose |
| Conductivity | Conductive |
| I.D. | 0.75 in |
| Hose I.D. | 0.75 in |
| Qualified Hose Fittings | 100 B |
| Hose OD | 1.03 in |
| Reinforcement Material | Polyester |
| Reinforcement | Fiber |
| O.D. | 1.03 in |
| Construction | 2-Ply Braid |
| Bend Radius [Min] | 7 in |
| Working Temperature [Min] | -40 °F |
| Dash Size | -12 |
| Working Temperature [Max] | 212 °F |
| Weight | 0.2 LB |
| EAN or UPC | 725975010587 |
