Weatherhead by Danfoss
H11520-300R
PENDING RECODE TO BOIH_H11520-300R, MTRL - 116894263
Item #101753553
- H115 Performer II Oil Resistant General Purpose Hose
| Burst Pressure [Min] | 62.1 BAR, 900 PSI |
| Hose Weight | 48.1 kg/m, 106 LBS/100 ft |
| Bend Radius [Min] | 254 mm, 10 in |
| Available Lengths | 50 ft |
| Hose OD | 50.8 mm, 2 in, 2 in |
| Weight | 0.667 LB |
| EAN or UPC | 725975011195 |
