- 1 1/2" ID
- 50' Length
- Royalflex Hose
- 300 psi Working Pressure
- w/Vinyl Nitrile
applications
- Used in suction, pumping, and discharge applications
features
- Unique design
- Thermoplastic vinyl Nitrile homogenous tube and cover
- Continuous lengths up to one mile
- Crush- and kink-resistant
compliances
- 0
| Hose Application | Water, Liquid Diluted Fertilizers and Pesticides, Water and Slurries |
| Hose Length | 50 ft |
| Pressure [Max] | 300 psi |
| Temperature Range [Max] | 180 °F |
| Bend Radius [Min] | 6 in |
| Temperature Range [Min] | -20 °F |
| Hose OD | 2 in |
| Material | Vinyl Nitrile |
| Hose I.D. | 1 1/2 in |
| Weight | 0.48 LB |

