- 4.0" ID
- 50' Length
- Royalflex Hose
- 200 psi Working Pressure
- w/Vinyl Nitrile
applications
- Used in suction, pumping, and discharge applications
features
- Unique design
- Thermoplastic vinyl Nitrile homogenous tube and cover
- Continuous lengths up to one mile
- Crush- and kink-resistant
compliances
- 0
| Temperature Range [Max] | 180 °F |
| Hose Application | Transfer of water, liquid diluted fertilizers nad pesticides, pumping, suction & discharge of water and slurries |
| Hose I.D. | 4 in |
| Bend Radius [Min] | 16 in |
| Material | Vinyl Nitrile |
| Temperature Range [Min] | -20 °F |
| Hose OD | 4.5 in |
| Hose Length | 50 ft |
| Pressure [Max] | 200 psi |
| Weight | 0.0 LB |

