- 0.25 in Inner Diameter
- Black Color
- Neoprene Cover Material
description
- Weatherhead by Danfoss H145 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 12180 psi |
| Qualified Hose Fittings | Z |
| Bend Radius [Min] | 2 in |
| Burst Pressure [Nom] | 12180 psi |
| Dash Size | -4 |
| O.D. | 0.5 in |
| Working Pressure | 3045 psi |
| Hose I.D. | 1/4 in, 0.25 in |
| Weight per 100 Feet | 13 lb |
| Hose OD | 0.5 in |
| Series | H145 |
| Working Pressure [Max] | 3,045 psi |
| Brand. | Eaton |
| Working Temperature [Min] | -40 °F |
| Reinforcement | Steel |
| Certifications | SAE J1942/1-Hydraulic only, SAE 100R17 |
| Construction | 2-Ply Braid |
| Hose Reinforcement | Steel |
| Temperature Range [Max] | 250 °F |
| Tube Material | Nitrile |
| Factory Crimp | Yes |
| Hose Length | 250 ft |
| Lay Line Style | Ink Jet |
| Abrasion Resistance | Standard |
| Pressure [Max] | 3045 psi |
| I.D. | 0.25 in |
| Color | Black |
| Burst Pressure [Min] | 12180 psi |
| Hose Application | Bulk, High Pressure |
| Tube Wall Thickness | 0.125 in |
| Impulse Cycle Life | 200000 cycle |
| Package Type | 250 Foot Reel |
| Standards | MSHA Approved |
| Reinforcement Material | Wire |
| Working Temperature [Max] | 250 °F |
| Cover Material | Neoprene |
| Weight | 0.144 LB |
| EAN or UPC | 725975011270 |

