- JIC Style Hose Assembly
description
- Off the shelf hydraulic hose assemblies are designed for industrial and mobile hydraulic installations. Nitirile tube is suited for use with petroleum, fire-resistant, and water-based fluids. Size 4 and 6 are single steel braid reinforced and larger sizes are double braided. Abrasion-resistant neoprene cover. 3,000 psi operating pressure. -40 °F to 212 °F temperature range. Hose exceeds SAE specifications. Female JIC flared hose ends eliminate leaks and makes installation simple. Ideal applications are industrial equipment, farm implements, lubrication systems, and construction equipment or anywhere a leak-free connection is desired.
features
- Female JIC swivel
- Pressure to 3000 psi
- Small Bend Radius
| Connection Type | Female JIC Swivel |
| Working Pressure [Max] | 3,000 psi |
| Hose Ends | 1/4 in SAE 37° Female Swivel Both Ends |
| Hose I.D. | 1/4 in |
| Length | 15 in |
| Connection Thread Size | 7/16 -20 |
| Hose Type | 100R17 |
| Weight | 4.5 LB |

