- 0.5 in Inner Diameter
- Black Color
- Neoprene Cover Material
description
- Weatherhead by Danfoss H145 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Construction | 2-Ply Braid |
| Hose OD | 0.81 in |
| Hose Length | 500 ft |
| I.D. | 0.5 in |
| Working Pressure | 3045 psi |
| Bend Radius [Min] | 3.5 in |
| Series | H145 |
| Working Pressure [Max] | 3,000 psi |
| Cover Material | Neoprene |
| Factory Crimp | Yes |
| Package Type | 500 Foot Reel |
| Tube Material | Nitrile |
| Pressure [Max] | 3045 psi |
| Lay Line Style | Ink Jet |
| Temperature Range [Max] | 250 °F |
| Tube Wall Thickness | 0.156 in |
| Burst Pressure [Nom] | 12180 psi |
| Working Temperature [Min] | -40 °F |
| Hose I.D. | 1/2 in |
| Certifications | SAE 100R17, SAE J1942/1-Hydraulic only |
| Standards | MSHA Approved |
| Qualified Hose Fittings | U, S, Z Series |
| Dash Size | -8 |
| Color | Black |
| Abrasion Resistance | Standard |
| Weight per 100 Feet | 36 lb |
| Temperature Range [Min] | -40 °F |
| Reinforcement Material | Wire |
| Burst Pressure [Min] | 12000 psi |
| Working Temperature [Max] | 250 °F |
| Burst Pressure | 12180 psi |
| O.D. | 0.81 in |
| Impulse Cycle Life | 200000 cycle |
| Hose Application | High Pressure |
| Reinforcement | Steel |
| Weight | 0.384 LB |
| EAN or UPC | 725975475881 |

