- 0.5 in Hose Inner Diameter
- 0.8 in Hose Outer Diameter
- 50 ft Hose Length
- 3000 psi Maximum Pressure
- Construction Hose Application
description
- Weatherhead by Danfoss H145R Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Color | Black |
| Standards | MSHA Approved, MSHA IC-84/71 |
| Reinforcement | Steel |
| Hose Length | 50 ft |
| Burst Pressure [Nom] | 12000 psi |
| I.D. | 0.5 in |
| O.D. | 0.85 in |
| Working Pressure | 3050 psi |
| Working Temperature [Max] | 212 °F |
| Hose Application | Construction |
| Working Temperature [Min] | -40 °F |
| Lay Line Style | Ink Transfer |
| Series | H145R |
| Hose I.D. | 0.5 in |
| Tube Material | Synthetic Rubber |
| Impulse Cycle Life | 200000 cycle |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Bend Radius [Min] | 3.54 in |
| Dash Size | -8 |
| Hose OD | 0.8 in |
| Qualified Hose Fittings | Z |
| Construction | 1 Ply Braid |
| Burst Pressure | 12200 psi |
| Abrasion Resistance | Ultra |
| Cover Material | Bruiser |
| Pressure [Max] | 3000 psi |
| Certifications | SAE 100R17 |
| Reinforcement Material | Steel |
| Weight | 0.5 LB |
| EAN or UPC | 639789302090 |

