- 0.75 in Hose Inner Diameter
- 1.13 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Abrasion Resistant Constant Pressure Hose Application
description
- Weatherhead by Danfoss H145R Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Qualified Hose Fittings | Z |
| O.D. | 1.14 in |
| Burst Pressure [Min] | 12000 psi |
| Cover Material | Bruiser |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Nom] | 12000 psi |
| Tube Material | Synthetic Rubber |
| Hose I.D. | 3/4 in, 0.75 in |
| Hose Reinforcement | Steel |
| Hose Application | Abrasion Resistant Constant Pressure |
| Tube Wall Thickness | 0.19 in |
| Reinforcement Material | Steel |
| Color | Black |
| Series | H145R |
| Reinforcement | Steel |
| Working Pressure | 3050 psi |
| Standards | MSHA Approved, MSHA IC-84/71 |
| Pressure [Max] | 3000 psi |
| Lay Line Style | Ink Transfer |
| Working Temperature [Min] | -40 °F |
| Bend Radius [Min] | 4.72 in |
| I.D. | 0.75 in |
| Dash Size | -12 |
| Hose Length | 250 ft |
| Burst Pressure | 12200 psi |
| Temperature Range [Max] | 212 °F |
| Hose OD | 1.13 in |
| Brand. | Eaton |
| Working Pressure [Max] | 3,000 psi |
| Impulse Cycle Life | 200000 cycle |
| Certifications | SAE 100R17 |
| Construction | 1 Ply Braid |
| Abrasion Resistance | Ultra |
| Working Temperature [Max] | 212 °F |
| Weight | 0.197 LB |
| EAN or UPC | 639789302151 |

