- 0.5 in Inner Diameter
- Black Color
- Polyester Cover Material
description
- Weatherhead by Danfoss H166 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Tube Wall Thickness | 0.211 in |
| Standards | DOT AII |
| Working Pressure [Max] | 450 psi |
| Package Type | Foot |
| Qualified Hose Fittings | 069D, 069E, 247N |
| I.D. | 0.5 in |
| Hose Specification | SAE J1402 |
| Temperature Range [Max] | 200 °F |
| Reinforcement | Fiber and Stainless Steel |
| Hose Application | Air Brake |
| Cover Material | Polyester |
| Burst Pressure | 1800 psi |
| Hose I.D. | 1/2 in, 0.5 in |
| Series | H166 |
| Hose Length | 50 ft |
| Vacuum Hg | 25 in |
| Construction | 3 Braid |
| Burst Pressure [Nom] | 1800 psi |
| Factory Crimp | Yes |
| Reinforcement Material | Polyester and Wire |
| Tube Material | Nitrile |
| Hose OD | 0.922 in |
| Pressure [Max] | 450 psi |
| Burst Pressure [Min] | 1800 psi |
| Dash Size | -10 |
| Working Temperature [Min] | -40 °F |
| Bend Radius [Min] | 2.75 in |
| Abrasion Resistance | Premium |
| Working Temperature [Max] | 200 °F |
| Lay Line Style | Ink Jet |
| Color | Black |
| O.D. | 0.92 in |
| Weight per 100 Feet | 29 lb |
| Working Pressure | 450 psi |
| Temperature Range [Min] | -40 °F |
| Certifications | SAE J1402 |
| Weight | 0.3 LB |
| EAN or UPC | 725975011461 |

