Weatherhead by Danfoss
H16912-250R
H169 Series Chloroprene Rubber Black 0.625 in ID Engine and Fuel Hose and Tubing
Item #110059434
- 0.625 in Inner Diameter
- Black Color
- Chloroprene Rubber Cover Material
description
- Weatherhead by Danfoss H169 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Hose Length | 250 ft |
| Abrasion Resistance | Standard |
| Burst Pressure [Nom] | 6000 psi |
| O.D. | 1.08 in |
| Pressure [Max] | 1500 psi |
| Burst Pressure [Min] | 6000 psi |
| I.D. | 0.625 in |
| Weight per 100 Feet | 41 lb |
| Qualified Hose Fittings | 069 D, 069 E, 247 N Series |
| Burst Pressure | 6000 psi |
| Hose I.D. | 5/8 in |
| Tube Wall Thickness | 0.234 in |
| Color | Black |
| Reinforcement | Steel |
| Hose OD | 1.08 in |
| Package Type | 250 Foot Reel |
| Temperature Range [Max] | 100 °F |
| Construction | Multi Braid |
| Working Pressure | 1500 psi |
| Working Temperature [Min] | -40 °F |
| Series | H169 |
| Factory Crimp | Yes |
| Bend Radius [Min] | 6.5 in |
| Temperature Range [Min] | -40 °F |
| Dash Size | -12 |
| Working Temperature [Max] | 100 °F |
| Hose Application | Medium Pressure |
| Standards | MSHA Approved |
| Cover Material | Chloroprene Rubber |
| Tube Material | Nitrile |
| Working Pressure [Max] | 1,500 psi |
| Lay Line Style | Ink Jet |
| Reinforcement Material | Polyester and Wire |
| Weight | 0.43 LB |
| EAN or UPC | 725975011638 |
