- 1.81 in Inner Diameter
- Black Color
- Chloroprene Rubber Cover Material
description
- Weatherhead by Danfoss H169 Series Engine and Fuel Hose and Tubing
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Reinforcement Material | Polyester and Wire |
| I.D. | 1.81 in |
| Bend Radius [Min] | 13.25 in |
| Reinforcement | Steel |
| Working Pressure [Max] | 350 psi |
| Series | H169 |
| Hose Length | 50 ft |
| Construction | Multi Braid |
| Working Temperature [Max] | 100 °F |
| Pressure [Max] | 350 psi |
| Lay Line Style | Ink Jet |
| O.D. | 2.22 in |
| Qualified Hose Fittings | 069 D, 069 E Series |
| Color | Black |
| Temperature Range [Max] | 100 °F |
| Tube Material | Nitrile |
| Standards | MSHA Approved |
| Package Type | Foot |
| Abrasion Resistance | Standard |
| Hose Application | Medium Pressure |
| Burst Pressure [Min] | 1400 psi |
| Burst Pressure [Nom] | 1400 psi |
| Weight per 100 Feet | 90 lb |
| Cover Material | Chloroprene Rubber |
| Hose I.D. | 1.81 in |
| Temperature Range [Min] | -40 °F |
| Hose OD | 2.22 in |
| Working Pressure | 350 psi |
| Dash Size | -32 |
| Working Temperature [Min] | -40 °F |
| Burst Pressure | 1400 psi |
| Weight | 1.0 LB |
| EAN or UPC | 725975011683 |

