Weatherhead by Danfoss
H18004
SUPERSEDED TO 115395889, AERQ_GH681-4R250
Item #113888378
-
Pre-Packed Quantities
- 0.25 in Inner Diameter
- Black Color
- WeatherSHIELD, Synthetic Rubber Cover Material
description
- Weatherhead by Danfoss H180 Hose Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Color | Black |
| Hose Reinforcement | 1 Steel Braid |
| Inner Tube Material | Nitrile |
| Temperature Range [Max] | 260 °F |
| Burst Pressure [Nom] | 14800 psi |
| Reinforcement Material | Wire |
| Lay Line Style | Transfer Tape |
| Hose OD | 0.530 in |
| Construction | 1 Ply Braid |
| Abrasion Resistance | Premium |
| Hose Length | 50 ft |
| Series | H180 |
| Hose Application | Petroleum & Water |
| Burst Pressure [Min] | 14,800 psi |
| Burst Pressure | 14800 psi |
| Hose I.D. | 1/4 in |
| Tube Material | Nitrile |
| Temperature Range [Min] | -50 °F |
| Working Temperature [Min] | -50.8 °F |
| Impulse Cycle Life | 400000 cycle |
| Qualified Hose Fittings | Z |
| Certifications | SAE 100R17 |
| I.D. | 0.25 in |
| Working Temperature [Max] | 258.8 °F |
| Cover Material | WeatherSHIELD, Synthetic Rubber |
| Reinforcement | Single Wire Braid |
| Working Pressure | 3700 psi |
| Bend Radius [Min] | 1.97 in |
| Dash Size | -4 |
| O.D. | 0.53 in |
| Standards | USCG, DNV, ABS Certified, MSHA Approved |
| Pressure [Max] | 3,700 psi |
| Conductivity | Conductive |
| Used to Dispense | Air, Hydraulic Fluid, Water |
| Weight | 0.09 LB |
| EAN or UPC | 815628026963 |
-
Pre-Packed Quantities

