Weatherhead by Danfoss
H18012
SUPERSEDED TO 115395900, AERQ_GH681-12R250
Item #113888371
-
Pre-Packed Quantities
- 0.75 in Inner Diameter
- Black Color
- WeatherSHIELD, Synthetic Rubber Cover Material
description
- Weatherhead by Danfoss H180 Hose Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Reinforcement Material | Wire |
| Series | H180 |
| Bend Radius [Min] | 4.72 in |
| Used to Dispense | Air, Hydraulic Fluid, Water |
| Hose Length | 50 ft |
| Hose I.D. | 3/4 in |
| Conductivity | Conductive |
| Tube Material | Nitrile |
| Reinforcement | Single Wire Braid |
| Qualified Hose Fittings | Z |
| Lay Line Style | Transfer Tape |
| Working Temperature [Max] | 258.8 °F |
| Inner Tube Material | Nitrile |
| Abrasion Resistance | Premium |
| Dash Size | -12 |
| Hose Application | Petroleum & Water |
| Color | Black |
| Temperature Range [Max] | 260 °F |
| Temperature Range [Min] | -50 °F |
| Certifications | SAE 100R17 |
| Construction | 1 Ply Braid |
| Working Temperature [Min] | -50.8 °F |
| Burst Pressure [Min] | 8,000 psi |
| Burst Pressure [Nom] | 8000 psi |
| Hose OD | 1.050 in |
| Burst Pressure | 8000 psi |
| Cover Material | WeatherSHIELD, Synthetic Rubber |
| Standards | DNV, ABS Certified, MSHA Approved, USCG |
| O.D. | 1.05 in |
| I.D. | 0.75 in |
| Impulse Cycle Life | 400000 cycle |
| Hose Reinforcement | 1 Steel Braid |
| Pressure [Max] | 2,000 psi |
| Working Pressure | 2000 psi |
| Weight | 0.25 LB |
| EAN or UPC | 815628027076 |
-
Pre-Packed Quantities

