- 0.38 in Hose Inner Diameter
- 0.69 in Hose Outer Diameter
- 50 ft Hose Length
- 1750 psi Maximum Pressure
description
- Weatherhead by Danfoss H190H Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Inner Tube Material | CPE |
| Burst Pressure [Min] | 71980 psi |
| Temperature Range [Min] | -40 °F |
| O.D. | 0.7 in |
| Working Temperature [Max] | 302 °F |
| Package Type | Box |
| I.D. | 0.38 in |
| Impulse Cycle Life | 400000 cycle |
| Working Pressure | 3125 psi |
| Working Temperature [Min] | -40 °F |
| Hose I.D. | 0.38 in |
| Series | H190H |
| Reinforcement Material | High-Tensile Steel Cords |
| Abrasion Resistance | Standard |
| Hose Length | 50 ft |
| Burst Pressure [Nom] | 7000 psi |
| Dash Size | -6 |
| Lay Line Style | Embossed |
| Hose OD | 0.69 in |
| Construction | 1 Ply Braid |
| Tube Material | AQP Inner Tube |
| Temperature Range [Max] | 302 °F |
| Standards | MSHA Approved, ABS Certified |
| Hose Reinforcement | Steel |
| Burst Pressure | 12500 psi |
| Qualified Hose Fittings | Z |
| Certifications | EN853 1SN, SAE 100R1 Type S |
| Reinforcement | Steel |
| Color | Black |
| Pressure [Max] | 1750 psi |
| Bend Radius [Min] | 4.92 in |
| Cover Material | Elastomer |
| Weight | 0.0 LB |

