- 0.63 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 50 ft Hose Length
- 1885 psi Maximum Pressure
description
- Weatherhead by Danfoss H190H Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Burst Pressure [Nom] | 7540 psi |
| Inner Tube Material | CPE |
| Working Temperature [Max] | 302 °F |
| Cover Material | Elastomer |
| Standards | ABS Certified, MSHA Approved |
| Certifications | SAE 100R1 Type S, EN853 1SN |
| Impulse Cycle Life | 400000 cycle |
| Lay Line Style | Embossed |
| Working Temperature [Min] | -40 °F |
| Construction | 1 Ply Braid |
| Working Pressure | 2050 psi |
| Reinforcement | Steel |
| Dash Size | -10 |
| Qualified Hose Fittings | Z |
| Bend Radius [Min] | 8.07 in |
| I.D. | 0.62 in |
| Series | H190H |
| Package Type | Box |
| Hose Length | 50 ft |
| Reinforcement Material | High-Tensile Steel Cords |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | Steel |
| Tube Material | AQP Inner Tube |
| Burst Pressure | 8200 psi |
| Abrasion Resistance | Standard |
| O.D. | 0.96 in |
| Temperature Range [Max] | 302 °F |
| Burst Pressure [Min] | 7540 psi |
| Pressure [Max] | 1885 psi |
| Hose I.D. | 0.63 in |
| Hose OD | 0.94 in |
| Weight | 0.0 LB |

