Weatherhead by Danfoss
H20104BK-250R
SUPERSEDED TO BOIH_H20104BK-250R, MTRL - 116893945
Item #100717253
- 0.25 in Hose Inner Diameter
- 0.5 in Hose Outer Diameter
- 250 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
| Type | Easy Couple |
| Vacuum Rating | 28 in Hg |
| Hose I.D. | 0.25 in |
| Bend Radius [Min] | 3 in |
| Tube Wall Thickness | 0.28 in |
| Hose OD | 0.5 in |
| Series | H201 |
| Temperature Range [Max] | 212 °F |
| Color | Black |
| Dash Size | -4 |
| Conductivity | Conductive |
| Hose Length | 250 ft |
| Reinforcement | Fiber |
| Burst Pressure [Nom] | 1200 psi |
| Pressure [Max] | 300 psi |
| Abrasion Resistance | Standard |
| Temperature Range [Min] | -40 °F |
| Tube Material | Nitrile |
| Construction | 1 Ply Braid |
| Hose Application | General Purpose |
| Cover Material | Vinyl Nitrile |
| Weight | 0.1 LB |
