Weatherhead by Danfoss
H20105GY-250R
PENDING RECODE TO 105673716, AERQ_H20105GY-250R
Item #105696100
- 0.31 in Hose Inner Diameter
- 0.56 in Hose Outer Diameter
- 250 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
| Series | H201 |
| Pressure [Max] | 300 psi |
| Reinforcement | Fiber |
| Hose Length | 250 ft |
| Hose OD | 0.56 in |
| Type | Easy Couple |
| Vacuum Rating | 28 in Hg |
| Tube Wall Thickness | 0.28 in |
| Construction | 1 Ply Braid |
| Dash Size | -5 |
| Tube Material | Nitrile |
| Hose I.D. | 0.31 in |
| Bend Radius [Min] | 3 in |
| Temperature Range [Max] | 200 °F |
| Burst Pressure [Nom] | 1200 psi |
| Temperature Range [Min] | -40 °F |
| Abrasion Resistance | Standard |
| Hose Application | General Purpose |
| Cover Material | Vinyl Nitrile |
| Conductivity | Conductive |
| Color | Gray |
| Weight | 0.3 LB |
