Weatherhead by Danfoss
H20106YW-250R
SUPERSEDED TO BOIH_H20106YW-250R, MTRL - 116893977
Item #100717288
- 0.38 in Hose Inner Diameter
- 0.65 in Hose Outer Diameter
- 250 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
| Temperature Range [Max] | 212 °F |
| Tube Material | Nitrile |
| Color | Yellow |
| Cover Material | Vinyl Nitrile |
| Conductivity | Conductive |
| Burst Pressure [Nom] | 1200 psi |
| Bend Radius [Min] | 3 in |
| Series | H201 |
| Hose Length | 250 ft |
| Construction | 1 Ply Braid |
| Abrasion Resistance | Standard |
| Tube Wall Thickness | 0.31 in |
| Vacuum Rating | 28 in Hg |
| Hose I.D. | 0.38 in |
| Temperature Range [Min] | -40 °F |
| Type | Easy Couple |
| Pressure [Max] | 300 psi |
| Dash Size | -6 |
| Reinforcement | Fiber |
| Hose Application | General Purpose |
| Hose OD | 0.65 in |
| Weight | 0.15 LB |
| EAN or UPC | 725975425695 |
