- 0.5 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 50 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Hose Application
| Tube Wall Thickness | 0.28 in |
| Color | Green |
| Tube Material | Nitrile |
| Vacuum Rating | 28 in Hg |
| Conductivity | Conductive |
| Cover Material | Vinyl Nitrile |
| Abrasion Resistance | Standard |
| Reinforcement | Fiber |
| Series | H201 |
| Hose Length | 50 ft |
| Temperature Range [Max] | 212 °F |
| Hose I.D. | 0.5 in |
| Type | Easy Couple |
| Construction | 1 Ply Braid |
| Burst Pressure [Nom] | 1200 psi |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 5 in |
| Hose OD | 0.75 in |
| Pressure [Max] | 300 psi |
| Hose Application | General Purpose |
| Dash Size | -8 |
| Weight | 0.25 LB |
| EAN or UPC | 725975426333 |

